Eppendorf™ epTIPS™ in Bags Available on GSA/VA Contract for Federal Government customers only.

The original, high-quality eppendorf pipette tips

Manufacturer: Eppendorf™ 022492098

 View more versions of this product

Catalog No. 05-403-116

  Check Availability
Add to Cart

    Specifications

    Product Type Drop Contour Tip
    Material Plastic
    Length (English) 6.49 in.
    Length (Metric) 16.5cm
    Sterility Nonsterile
    Autoclavable Yes
    Tip Style Drop Contour Design, Extended, Finely Tapered, Universal Fit
    Volume (Metric) 1 to 10mL
    Color Turquoise
    Packaging Bulk
    Certifications/Compliance ISO 9001
    For Use With (Application) Reliable, reproducible, high-precision pipetting for standard laboratory use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit