Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ epTIPS Dualfilter Tips ,PCR Clean

The long distance 103mm tip to reach the bottom of deep vessels

Manufacturer:  Eppendorf™ 022494002

Catalog No. 05412300

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.

This item is not returnable. View return policy

Description

Description

Eppendorf Totally Integrated Pipetting System Tips are the first filtertips with a two phase filter for contamination protection. They are manufactured to the highest possible quality from pure, non recycled materials under clean room conditions. They are characterized by defined flow dynamics, low wettability and high thermal stability. They are certified pyrogen free and PCR clean (free from human DNA, DNase, RNase and PCR-inhibiting substances).

  • Drop-contour design gives all tips a uniform look
  • Safe access to Eppendorf Deepwell Plates or other deep and narrow vessels
  • Long and slim design of this elongated tip gives free access to the sample with reduced risk of touching the sides of tubes or wells
  • Highest precision and accuracy when using epT.I.P.S. 50μL to 1,250μL pipette tips in system with the Eppendorf Research™ pro 8 channel pipette
  • Soft, flexible tip cone ensures better pipette tip sealing
  • Ergonomically optimized cone geometry ensures perfect fit on Eppendorf pipettes
  • Universal fit so it can be used with pipettes from other manufacturers
  • Fine graduations make it easy to visually check the volume pipetted
  • Cross-contamination during pipetting can be avoided to a minimum
  • Finely tapered and extended for working with small volumes

  • Convenient, ready-to-use pipette tip racks are available
  • Result in reduced-force tip attachment and ejection with complete sealing
  • Easy recognition through new dark green tray color

Specifications

Specifications

50 to 1250 μL
Green
7.6cm
Rack
Sterile
2.99 in.
Human DNA, DNase, RNase and PCR-inhibiting substances
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit