Eppendorf™ epTIPS, Sterile Available on GSA/VA Contract for Federal Government customers only.

For all tissue culture and microbiology-related applications

Manufacturer: Eppendorf™ 022492306

 View more versions of this product

Catalog No. 05-403-114

  Check Availability
Add to Cart

    Specifications

    Sterility Sterile
    Product Type Rack Tip
    Material Plastic
    Length (English) 2.99 in.
    Length (Metric) 7.6cm
    Autoclavable Yes
    Tip Style Drop Contour Design, Extended, Finely Tapered, Universal Fit
    Packaging Rack
    Certifications/Compliance ISO 9001:2000
    Volume (Metric) 50 to 1250μL
    Color Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit