Eppendorf™ IErlenmeyer flask dedicated platform for Model C76 Water Bath Shaker

Manufacturer: Eppendorf™ M12319938

 View more versions of this product

Catalog No. 14-285-690

  Check Availability
Add to Cart

    Specifications

    No. of Positions 2.0
    Diameter (English) 16 in.
    Diameter (Metric) 40.64cm
    Material Stainless Steel
    For Use With C76 Water bath shaker
    Length (Metric) 305mm
    Width (Metric) 420mm
    Width (English) Platform 12 in.
    Width (Metric) Platform 30.48cm
    Capacity 2L
    Type Dedicated interchangeable platform

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit