Eppendorf™ Microcentrifuge 5424/5424 R Package Offer

Enjoy special savings on purchase of centrifuge 5424/5424R with rotor packages

Manufacturer: Eppendorf™ A14H273170

 View more versions of this product

Catalog No. 05-412-586

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity 24 x 1.5/2mL
    Max. Speed 15,000rpm
    Voltage 120V
    Rotor Type Aerosol-tight
    Product Type Centrifuge 5424 R knob, 120V

    Special offers include:

    • Buy Centrifuge 5424 with rotor packages at discounted price and save more
    • Get free Eppendorf Repeater M4 or Eppendorf Reference 2 single-channel, variable volume pipets with the purchase of 5424 R centrifuge

    • Ergonomically designed centrifuge with eco-friendly features for energy-savings
    • Advanced temperature management for maximum sample protection
    • Comes with aerosol-tight rotor
    • Knob or keypay type centrifuge
    • Rotor capacity: 48mL (24 x 1.5/2mL)
    • Max. speed/RCF: 15000rpm/21,130 x g
    • 120V

    Purchase of a promotion Centrifuge 5424 R qualifies for one free Repeater M4 dispenser (4982000322) or 2 free Eppendorf Reference 2 single-channel, variable volume pipetes. Please select from the following catalog numbers: 4920000016 (0.1 to 2.5µL); 4920000024 (0.5 to 10µL); 4920000032 (2 to 20µL G); 4920000040 (2 to 20µL Y); 4920000059 (10 to 100µL); 4920000067 (20 to 200µL); 4920000075 (30 to 300µL); 4920000083 (100 to 1000µL); 4920000091 (0.25 to 2.5mL); 4920000105 (0.5 to 5mL); 4920000113 (1 to 10mL)

    For all modern molecular biology applications

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit