Eppendorf™ Microcentrifuge 5430/5430 R and 5427 R Package Offer

Enjoy special package savings on purchase of centrifuge 5427 R or 5430 or 5430 R

Manufacturer: Eppendorf™ A14H272201

 View more versions of this product

Catalog No. 05-412-590

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity 48 x 1.5/2mL and 16 x 5mL
    Max. Speed 14,200rpm
    Voltage 120V
    Includes Microcentrifuge 5430 R, one box of 5mL tubes and two tube racks for 5mL tubes
    Rotor Type 48 x 1.5/2mL and 16 x 5mL Aerosol-tight QuickLock
    Product Type Model 5430 R, keypad type, 120V

    Special offer:

    • Special savings on Centrifuge 5427 R and 5430/R with 48 x 1.5/2mL and 12 x 5mL (5427 R) or 16 x 5mL (5430/R) aerosol-tight QuickLock™ rotors, 120V
    • Package also includes also include one box of 5mL Eppendorf Tubes in Eppendorf quality and two tube racks for 5mL tubes

    Microcentrifuge 5430 or 5430 R (Refrigerated)
    Knob or keypad type
    For tubes and PCR strips
    Accommodate rotors for microplates and 15/50mL conical tubes
    Availabe with two rotors
    Rotor: 48 x 1.5/2mL and 16 x 5mL aerosol-tight QuickLock™ rotor
    Speed: Max. 14200rpm
    120V

Microcentrifuge 5427 R (Refrigerated)
Availabe with two rotors
Rotor: 48 x 1.5/2mL and 12 x 5mL aerosol-tight QuickLock™ rotor
Speed: 16220rpm
120V

  • Description & Specifications
  • Descriptions & Specifications
    Accessories
    Promotions

    Related Products


    Product Content Feedback

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit