Eppendorf™ MiniSpin™ and MiniSpin Plus™ Microcentrifuges Available on GSA/VA Contract for Federal Government customers only.

Economical desktop centrifuges are ideal for classroom or research work

Manufacturer: Eppendorf™ 022620258

 View more versions of this product

Catalog No. 05-401-08

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Capacity 12 x 2mL
    Max. Speed 14,500rpm
    Max. RCF 14,000 x G
    Maximum Force Range 14,000 to 14,999 x G
    Maximum Speed Range 14,000 to 14,999rpm
    Rotor Included No
    Hertz 60Hz
    Display Color Graphic Display
    Noise Level <60dBA
    Timer 99 min.
    Certifications/Compliance Meet international safety standards for centrifuges (IEC 1010-2-020)
    Safety Features Lid interlocking system prevents accidental opening during operation; Natural rotor airflow minimizes heat buildup to protect samples; Brushless motor runs quietly (<60dB)
    Electrical Requirements 220V 60Hz
    Voltage 220V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit