Learn More
Eppendorf™ Model 5430 Microcentrifuge Rotor Accessory, Adapters
For use with Eppendorf Model 5430 Microcentrifuges and compatible rotors
$206.00 - $289.00
Specifications
Type | Adapter |
---|---|
For Use With (Equipment) | Rotor |
Angle | Fixed |
Includes: Lid (see details for type)
Catalog Number | Mfr. No. | Type | Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Capacity | Price | Quantity & Availability | ||||
05-401-514
|
Eppendorf™
022654331 |
Adapter | 6 x 15/50 mL |
Pack of 6 for $206.00
|
|
||||
05-401-515
|
Eppendorf™
022654349 |
Adapter | 29.5 x 100 to 125 mm, 50 mL Falcon Tubes (set of 2) |
Pack of 2 for $289.00
|
|
||||
05-401-516
|
Eppendorf™
022654365 |
Adapter | 17.5 x 100 to 12 5mm, 15 mL Falcon Tubes (set of 2) |
Pack of 2 for $289.00
|
|
||||
Description
See chart for details.
Specifications
Adapter | |
Rotor | |
Fixed |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.