Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Model 5430 Microcentrifuges Available on GSA/VA Contract for Federal Government customers only.

Unique crossover model combines microcentrifuge capability with sophisticated features and controls

Manufacturer:  Eppendorf™ 022620533

 View more versions of this product

Catalog No. 05-401-501


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Description

Description

Spins micro, PCR and cryogenic tubes like a microcentrifuge. Handles microplates and conical tubes like a larger centrifuge. Eight rotor options make this a versatile performer in the lab or coldroom. Ventilated.

  • Capacity: 300mL (6 x 50mL), 60mL (30 x 2.0mL), or 2 x Microplates
  • Max. speed/RCF: 17,500rpm/30,130xG
  • Menu-driven operation with large backlit LCD display
  • Variable speed control from 100 to 17,500rpm in 100rpm increments
  • Timer: 30 sec. to 99 hr. 59 min. with HOLD for continuous run
  • 50-program memory with 5 keys for one-touch recall of routine programs
  • Selectable menu language (English, French, Spanish or German)
  • “At-Spin” functions, adjustable end-of-run alarm, adjustable SHORT-SPIN, speed parameter lock
  • Compact footprint

Safety Features

  • Automatic rotor recognition with speed limitation
  • Load imbalance detection
  • One-finger lid closure
  • Soft brake function to protect delicate samples

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

63.8 lb. (29kg)
30 x 2mL
30,130 x G
10 in.
16.8 in.
13.2 in.
Automatic rotor recognition with speed limitation; Load imbalance detection; One-finger lid closure; Soft brake function to protect delicate samples
230V 50Hz
30,000 to 39,999 x G
No
Variable speed control from 100 to 17,500rpm in 100rpm increments
50-program memory with 5 keys for one-touch recall of routine programs
17,500rpm
LCD
25cm
42cm
33cm
Yes
Keypad
17,000 to 17,999rpm
No
30 sec. to 99 hr. 59 min. with HOLD
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit