Eppendorf™ Model 5430R Microcentrifuges Available on GSA/VA Contract for Federal Government customers only.

Keep your samples cool with this refrigerated microcentrifuge. Eppendorf™ Model 5430R Microcentrifuges combine the best features of a microcentrifuge (small footprint) and multipurpose centrifuge (versatility) in one instrument.

Manufacturer: Eppendorf™ 022620678

 View all options for this product

Catalog No. 13-690-009

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart


    Capacity 30 x 2mL
    Max. Speed 17,500rpm
    Max. RCF 30,130 x G
    Hertz 50Hz
    Voltage 230V
    Display LCD
    Timer 30 sec. to 99 hr. 59 min. with HOLD
    Temperature Range (Metric) -11 to +40°C
    Rotor None
    Safety Features Automatic rotor recognition with speed limitation; Load imbalance detection; One-finger lid closure; Soft brake function to protect delicate samples
    Ventilated No
    Electrical Requirements 230V 50Hz
    Controller Type Keypad
    Weight (English) 63.8 lb.
    Weight (Metric) 29kg
    Maximum Force Range 30,000 to 39,999 x G
    Maximum Speed Range 17,000 to 17,999rpm
    Rotor Included No

    • Max. rotor capacity: 48 x 1.5/2.0mL, 6 x 50mL, 2 x MTP
    • Max. speed: 30,130 x g (17,500rpm)
    • Remarkable versatility with 12 different rotors
    • Soft-touch one-finger lid closure for ergonomic operation
    • Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
    • 5 program keys for easy access to routine programs
    • Saves up to 50 user-defined programs
    • Automatic imbalance detection
    • Eppendorf QuickLock™ System for quickly opening and closing the rotor lid
    • Temperature range: -11 to 40°C
    • The patented compressor technology reduces vibrations and protects your samples
    • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
    • FastTemp™ pro function for programmable pre-cooling according to day and time
    • ECO shut-off engages after 8 hours of nonuse to reduce energy consumption (37% overnight) and extend compressor life (can be deactivated in menu)
    • Built-in condensation drain to eliminate water accumulation

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit