Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Model 5804R Centrifuge Available on GSA/VA Contract for Federal Government customers only.

With refrigeration for a wider range of applications

Manufacturer:  Eppendorf™ 022623508

 View more versions of this product

Catalog No. 05-400-93


  Check Availability
Add to cart

Requires : Rotor (sold separately)

Specifications Description & Specifications

Specifications

1.6L
14,000rpm
60Hz
Color Graphic Display
33cm
56cm
<60dBA
Up to 99 min. in 1 min. increments or continuous run
63.5cm
No
22 x 25 x 13 in. (56 x 63.5 x 33cm)
176 lb.
14,000 to 14,999rpm
400mL
34-program memory
20,800 x G
Yes
115V
13 in.
22 in.
34-program memory
Low-profile design for convenient access to rotor chamber; Motorized lid lock; Automatic rotor recognition and unbalanced load sensor with alert; Low-noise (<60dB), maintenance-free motor
25 in.
15A
115V 60Hz
Touch Keypad
82kg
No
Choice of 10 acceleration/braking profiles
-9° to +40°C
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit