Eppendorf™ Model 5804R Centrifuge Available on GSA/VA Contract for Federal Government customers only.

With refrigeration for a wider range of applications

Manufacturer: Eppendorf™ 022623559

 View more versions of this product

Catalog No. 05-400-92

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : Rotor (sold separately)

    Specifications

    Capacity 1.6L
    Max. RCF 20,800 x G
    Max. Speed 14,000rpm
    Weight (Metric) 82kg
    Maximum Speed Range 14,000 to 14,999rpm
    Timer Up to 99 min. in 1 min. increments or continuous run
    Width (English) Exterior 25 in.
    Width (Metric) Exterior 63.5cm
    Amperage 15A
    Rotor No
    Electrical Requirements 220V 50Hz
    Dimensions (L x W x H) Exterior 22 x 25 x 13 in. (56 x 63.5 x 33cm)
    Controller Type Touch Keypad
    Refrigerated Yes
    Weight (English) 176 lb.
    Rotor Included No
    Hertz 50Hz
    Capacity (Metric) Max. Load 400mL
    Voltage 220V
    Height (English) Exterior 13 in.
    Height (Metric) Exterior 33cm
    Length (English) Exterior 22 in.
    Memory 34-program memory
    Noise Level <60dBA
    Safety Features Low-profile design for convenient access to rotor chamber; Motorized lid lock; Automatic rotor recognition and unbalanced load sensor with alert; Low-noise (<60dB), maintenance-free motor
    Length (Metric) Exterior 56cm
    Display Color Graphic Display

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit