Eppendorf™ Model 5810 Centrifuge Available on GSA/VA Contract for Federal Government customers only.

Units combine extraordinary versatility and capacity for both tubes and plates within a compact footprint.

Manufacturer: Eppendorf™ 022625055

 View more versions of this product

Catalog No. 05-400-62

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Max. RCF 20,913 x G (fixed angle rotor); 4,500 x G (swing-bucket rotor); 3,486 x G (plate rotor)
    Capacity 4 x 750 mL/4 x 4 MTP
    Speed 200 - 14,000rpm (10 rpm steps)
    Style Non-refrigerated
    Safety Features Low-profile design for convenient access to rotor chamber; Motorized lid lock; Automatic rotor recognition and unbalanced load sensor with alert
    Dimensions (L x W x H) Exterior 54 × 61 × 35cm (21.2 x 24 x 13.7 in.)
    Length (English) Exterior 24 in.
    Length (Metric) Exterior 61cm
    Timer Up to 99 min. in 1 min. increments or continuous run
    Width (English) Exterior 21 in.
    Width (Metric) Exterior 53cm
    Amperage 15A
    Electrical Requirements 220V 50Hz
    Controller Type Touch Keypad
    Refrigerated No
    Weight (English) 150 lb.
    Weight (Metric) 68kg
    Rotor Included No
    Hertz 50Hz
    Display Color Graphic Display
    Height (Metric) Exterior 33cm
    Memory 34-program memory
    Noise Level <60dBA
    Rotor No
    Voltage 220V
    Height (English) Exterior 13 in.

    • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 to 750mL
    • Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or deepwell plates
    • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 to 85mL
    • High centrifugation speed of up to 20,913 x g (14,000 rpm)
    • Aerosol-tight Eppendorf QuickLock™ caps and lids for easy, one-hand operation
    • Centrifuge lid with soft-touch lid closure
    • Low access height of 29cm for easy loading and unloading of samples
    • Quiet operation to improve work environment
    • Compact footprint saves valuable bench space
    • Automatic rotor recognition and imbalance detection for maximum operational safety

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit