Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ MTP 96 Microplates

Unique clarity for your laboratory

$331.00 - $362.00

Specifications

Format Standard
Array 8 x 12
Autoclavable Autoclavable
Material Polypropylene
No. of Wells 96
View More Specs

Products 5
Catalog Number Mfr. No. Color Sterility Volume (Metric) Well Volume (Metric) Working Price Quantity & Availability  
Catalog Number Mfr. No. Color Sterility Volume (Metric) Well Volume (Metric) Working Price Quantity & Availability  
E951040005
View Documents
Eppendorf™
951040005
Clear Non-sterile 400 μL 50 to 350 μL
Each for $362.00
Add to Cart
 
E951040048
View Documents
Eppendorf™
951040048
Clear Non-sterile 360 μL 20 to 320 μL
Case of 80 for $362.00
Add to Cart
 
E951040021
View Documents
Eppendorf™
951040021
Clear Sterile 400 μL 50 to 350 μL N/A N/A
This item has been discontinued and is no longer available. Please reach out to your sales representative.
E951040081
View Documents
Eppendorf™
951040081
Clear Sterile 360 μL 20 to 320 μL
Case of 80 for $331.00
Add to Cart
 
E951040308
View Documents
Eppendorf™
951040308
White Non-sterile 350 μL 20 to 320 μL N/A N/A
This item has been discontinued and is no longer available. Please reach out to your sales representative.
Description

Description

Ideal for storing substances or applications requiring high resistance to solvens, such as DMSO. The high level of transparency ensures that you always find your samples at a glance.

  • OptiTrack labeling: 30% faster well identification and fewer pipetting errors due to colored border with high-contrast alphanumeric labeling
  • RecoverMax well design: Optimized well geometry for maximum sample recovery and excellent mixing performance
  • G-Safe™ exceptional centrifugation stability of up to 6,000 × g (5,000 × g for sterile plates)
  • Popypropylene provides high resistance to chemicals, mechanical stress and temperature extremes
  • Smooth contours reduce capillary effects in well corners (wicking), minimizing the risk of cross-contamination

  • Manufactured without the use of slip agents, plasticizers and biocides
  • Perfect for automation due to rigid design and dimensional accuracy
  • Minimal residual volume and high well-to-well homogeneity
  • Raised well rims and even surface for reliable sealing
  • No well nesting for easy stacking
  • Good sample visibility

Compliance

Compliant to SBS specifications

Specifications

Specifications

Standard
Autoclavable
96
1.44 cm
8 x 12
Polypropylene
12.77 cm
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit