Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ MTP 96 Microplates, Black

Never before has it been so easy to pipette, check and re-extract samples in a polypropylene microplate

$370.00 - $477.50

Specifications

Certifications/Compliance SBS
Format Standard
Array 8 x 12
Autoclavable Autoclavable
Color Black
View More Specs

Products 2
Catalog Number Mfr. No. Volume (Metric) Well Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) Well Price Quantity & Availability  
E951040102
View Documents
Eppendorf™
951040102
360 μL
Each for $477.50
Add to Cart
 
E951040260
View Documents
Eppendorf™
951040260
350 μL
Each for $370.00
Add to Cart
 
Description

Description

Easy-to-read OptiTrack alphanumeric labeling on each plate makes identifying individual wells incredibly easy, accelerates the filing and significantly reduces the risk of error.

Innovative Well Design

  • RecoverMax well design: Optimized well geometry for maximum sample recovery and excellent mixing performance
  • Smooth contours also reduce capillary effects in well corners (wicking), minimizing the risk of cross-contamination
  • Minimal residual volume and high well-to-well homogeneity
  • Raised well rims and even surface for reliable seating
  • No well nesting for easy stacking
Increased Efficiency
  • OptiTrack™ labeling: 30% faster well identification and fewer pipetting errors due to colored border with high-contrast alphanumeric labeling
  • The high level of transparency ensures that you always find your samples at a glance
  • G-Safe™ Exceptional centrifugation stability of up to 6,000×g (5,000×g for sterile plates)
  • Poypropylene provides high resistance to chemicals, mechanical stress and temperature extremes
  • Opaque design prevents well-to-well crosstalk
  • Plates are optimized for minimal auto-fluorescence and autoluminescence
  • 96 wells
  • PCR clean
  • Black PP plate with white OptiTrack frame
  • U-Bottom

 

 

  • Perfect for automation due to rigid design and dimensional accuracy
  • Ideal for storing substances or applications requiring high resistance to solvents such as DMSO

 

Compliance

Compliant to SBS specifications

Specifications

Specifications

SBS
8 x 12
Black
96
Non-sterile
12.77 cm
Standard
Autoclavable
Polypropylene
20 to 320 μL
Fluorescence detection
1.44 cm
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit