Eppendorf™ I2500 Series Incubating Platform Shakers, Floor Model Available on GSA/VA Contract for Federal Government customers only.

Ideal for large-load requirements, these floor-mounted shakers accepts up to 6 Lflasks and feature an easy-open lid

Manufacturer: Eppendorf™ M12840000

 View more versions of this product

Catalog No. 14-728-3

  Check Availability
Add to Cart

    Specifications

    Model I2500
    Temperature Range (Metric) 7 to 60°C
    Width (English) Platform 30 in.
    Depth (English) 28 in.
    Depth (English) Interior 18 in.
    Depth (Metric) 71.1cm
    Depth (Metric) Interior 45.7cm
    Weight (English) 410 lb.
    Width (English) 45 in.
    Width (Metric) 114.3cm
    Electrical Requirements 120V 60Hz
    Device Holds Flasks up to 6L, test tubes and other vessels
    Orbit 1 in.
    Temperature Range (English) 44.6 to 140°F
    Voltage 120V
    Width (Metric) Platform 76.2cm
    Capacity (Metric) 2800
    Height (English) 37 in.
    Height (Metric) 93.9cm
    Speed 25 to 500rpm
    Weight (Metric) 185.9kg
    Hertz 60Hz
    Style Basic

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit