Eppendorf™ I2500 Series Incubating Platform Shakers, Floor Model Available on GSA/VA Contract for Federal Government customers only.

Ideal for large-load requirements, these floor-mounted shakers accepts up to 6 Lflasks and feature an easy-open lid

Manufacturer: Eppendorf™ M12841014

 View more versions of this product

Catalog No. 14-728-4

  Check Availability
Add to Cart

    Specifications

    Style Refrigerated w/programmable timer
    Orbit 1 in.
    Voltage 120V
    Timer 0.1 to 99.9 hr.
    Width (English) Platform 30 in.
    Capacity (Metric) 2800
    Depth (English) 28 in.
    Depth (English) Interior 18 in.
    Depth (Metric) 71.1cm
    Depth (Metric) Interior 45.7cm
    Height (Metric) 93.9cm
    Length (English) 28 in.
    Length (Metric) 71cm
    Speed 25 to 500rpm
    Weight (English) 415 lb.
    Width (English) 45 in.
    Width (Metric) 114.3cm
    Dimensions (L x W x H) 28 x 45 x 37 in. (71 x 114.3 x 93.9cm)
    Electrical Requirements 120V 50/60Hz
    Device Holds Flasks up to 6L, test tubes and other vessels
    Model I2500K
    Temperature Range (English) 59 to 140°F
    Temperature Range (Metric) 15 to 60°C
    Width (Metric) Platform 76.2cm
    Height (English) 37 in.
    Weight (Metric) 188.2kg
    Hertz 50/60Hz

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit