Learn More
Eppendorf PCR Clean Microcentrifuge Tubes
Choose from Safe-Lock or Flex-Tube stylesboth are ideal for DNA sample prep prior to PCR
$65.00 - $105.00
Specifications
Certifications/Compliance | Human DNA, DNase, RNase, PCR inhibitor-free |
---|---|
Autoclavable | Yes |
Color | Clear |
Material | Polypropylene |
For Use With (Application) | Ideal for DNA sample prep prior to PCR |
Catalog Number | Mfr. No. | Capacity (Metric) | Max. Force | Type | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Max. Force | Type | Shape | Price | Quantity & Availability | ||
05-402-95
![]() ![]() |
Eppendorf
022363344 |
2mL | 25000xG | Safe-Lock | Round |
Pack of 500 for $105.00
|
![]() |
05-402-94
![]() ![]() |
Eppendorf
022363212 |
1.5mL | 30000xG | Safe-Lock | Conical |
Pack of 500 for $100.00
|
![]() |
05-402-93
![]() ![]() |
Eppendorf
022363719 |
0.5mL | 30000xG | Safe-Lock | Conical |
Pack of 500 for $105.00
|
![]() |
05-402-96
![]() ![]() |
Eppendorf
022364120 |
1.5mL | 30000xG | Flextube | Conical |
Pack of 500 for $65.00
|
![]() |
Description
- Polypropylene; rated to 25,000xG
- Safe-Lock tubes feature a lid-lock that closes securely
- Flex-Tube tubes are easy to open and close
- With volume graduations and etched marking surfaces
- Certified free of human DNA, DNase, RNase, and PCR inhibitors
- Manufactured under cleanroom conditions
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Human DNA, DNase, RNase, PCR inhibitor-free | |
Clear | |
Ideal for DNA sample prep prior to PCR |
Yes | |
Polypropylene | |
Non-sterile |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.