Eppendorf™ Refrigerated Multipurpose Centrifuge 5804 R Rectangular Bucket Adapters Available on GSA/VA Contract for Federal Government customers only.

For 100mL and 250mL rectangular buckets

Manufacturer: Eppendorf™ 022637681

 View more versions of this product

Catalog No. 05-400-104

  Check Availability
Add to Cart

    Specifications

    Type Bucket adapter for 100mL rectangular bucket
    For Use With (Equipment) Swinging bucket rotor for 5804/5804R/5810/5810R centrifuge
    Product Type Bucket Adapter for 100mL Rectangular Bucket
    For Use With (Application) Standard and Vacutainer conical tubes and micro test tubes
    Device Holds 1
    Tube Size 30 - 50mL
    Bore Size (Metric) 31mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit