Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf Research™ plus, Mechanical Single-Channel Pipettes
GREENER_CHOICE

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.

Supplier:  Eppendorf 3123000012

 View more versions of this product

Catalog No. 13-690-025


Edge
Add to Cart

Description

Description

  • Volume adjustment feature allows desired volume to be reached in few quick turns
  • Control button and ejectors low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
  • Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
  • Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
  • Has ability to be autoclaved without disassembling
 
Applications
  • Pipetting liquids
  • Mixing liquids
  • Filling of plates, gels, and reaction vessels
  • Phase extraction and removal of supernatants
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±48%, ±12%, ±2.5%, ±1.4%
Autoclavable
10 μL Pipette Tip
Research™ Plus™
0.1 to 2.5 μL
Ergonomic
epT.I.P.S.™ Box 2.0 with 96 Pipette Tips
10μL Pipette tip, 34mm L
Dark Gray
1
Single-Channel Adjustable Volume Pipettes
Digital
10μL Pipette tip
0.1, 0.25, 1.25, 2.5μL
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit