Eppendorf™ Research plus™ Variable Adjustable Volume Pipettes Available on GSA/VA Contract for Federal Government customers only.

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Eppendorf™ Research plus™ Variable Adjustable Volume Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.

Manufacturer: Eppendorf™ 3120000062

 View more versions of this product

Catalog No. 13-690-032

  Check Availability
Add to Cart

    Specifications

    Number of Channels Single
    Product Type Single-Channel Adjustable Volume Pipettes
    Accuracy ±3%, ±1%, ±0.6%
    Compatible Tips 1000μL Pipette tip
    Finger Style Ergonomic
    Increments 100, 500, 1000μL
    Color Blue,Blue
    Volume (Metric) 100 to 1000μL
    Autoclavable Yes
    Display Digital
    For Use With (Equipment) 1000μL Pipette tip
    Length (English) 2.7 in.
    Length (Metric) 71mm
    Volume (Metric) Range 100 to 1000μL
    Capacity Range 100 to 1000μL
    Compatibility 1000μL Pipette tip
    Type Micro

    • Volume adjustment feature allows desired volume to be reached in few quick turns
    • Control button and ejector's low operating force are positioned for ergonomics
    • 4-digit, magnifying-shape volume display
    • Calibration display and adjustment opening for specific liquids and volumes
    • Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
    • Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
    • Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10mL pipettes)
    • Has ability to be autoclaved without disassembling
    Applications
    • Pipetting liquids
    • Mixing liquids
    • Filling of plates, gels, and reaction vessels
    • Phase extraction and removal of supernatants

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit