Eppendorf™ Rotors for Vacufuge™ Concentrator

For a variety of containers

Manufacturer: Eppendorf™ 022822144

 View more versions of this product

Catalog No. 05-400-112

  Check Availability
Add to Cart

    Specifications

    Product Type Concentrator Rotor
    Speed 1400rpm
    Voltage 115V
    Weight (English) 68.2 lb.
    Capacity (Metric) 5 to 7mL
    For Use With (Equipment) Vacufuge™ concentrator
    Total Count 24.0
    Temperature (Metric) Operating 30, 40, 65°C
    Hertz 50/60Hz
    Holds 24 x 5 to 7mL round bottom tube
    Weight (Metric) 31kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit