Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Series 2000 Fixed-Volume Pipetters

Compact design includes a single, multifunctional button that controls both pipetting and tip ejection

Manufacturer:  Eppendorf™ 022470507

 View more versions of this product

Catalog No. 05-402-54

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Eppendorf PhysioCare Concept Criteria focuses on all relevant aspects of pipetting – the whole person and process, not just the hand or device.

  • Integrated systems: Complete pipetter and tip program to fit any application
  • Exceptional durability: Made of state-of-the-art materials
  • Optimized form and function: Easy operation through all work steps
  • Perfectly balanced: Fit comfortably in the hand, with models weighing up to 30% less than other brands Intuitive operation: Color-coded pipetter and tip matching system for easy identification
  • Minimal user exertion: Minimize stress; manual models require up to 50% less pipetting force
  • Simple maintenance: Easy to clean, autoclave and repair
  • Total support: Certified and ready to use; calibration services also available

Order Info

Fixed-volume models accept Eppendorf Geloader™ tips; 20µL ultra micro tips; 200µL tips; and 300µL, 1000µL, and 1.25mL tips.

Certifications

Supplied with individual Certificate of Conformity.

Warranty and Services

Three year

Specifications

Specifications

5μL
Yes
Universal fit pipette tip
Grey operating button
3 Years
±1.5%
Individual certificate of conformity
Universal fit pipette tip
Yes
Fixed and adjustable volume
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit