Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Thermomixer™
Compact, affordable shaker offers independent mixing and incubating
Supplier: Eppendorf™ 022670000
Alert:
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Includes: Autoclavable, numbered, freezer-safe rack and block for 1.5mL tubes
Description
Features
- Mixing capacity: 24 × 1.5mL tubes
- Temperature range: 4°C above ambient to 99°C
- Mixing speed range: 300 to 1400rpm
- Digital display for set and actual readings
- Short-mix function for quick vortex applications
Order Info
Dimensions: 9.5L x 6.5W x 5.25 in.H (24 x 16.5 x 13.5cm)
Specifications
300 to 1400 rpm | |
115 V | |
Tubes | |
39°F to 210°F | |
9.5 x 6.5 x 5.25 in. (24.13 x 16.5 x 13.3 cm) | |
13.3 cm | |
24.13 cm | |
16.5 cm |
115 V, 50/60 Hz | |
4°C to 99°C | |
1.5 mL | |
50/60 Hz | |
5.25 in. | |
9.5 in. | |
6.5 in. | |
24 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction