Eppendorf™ Thermomixer™ R

Heats, shakes and cools samples all in one unit

Manufacturer: Eppendorf™ 022679815

 View more versions of this product

Catalog No. 05-412-401

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

Alert

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Required Accessories : Thermoblock (sold separately), choice of four:<ul><li>05-400-202 for 24 &times; 0.5mL tubes</li><li>05-400-203 for 24 &times; 1.5mL tubes</li><li>05-400-204 for 24 &times; 2.0mL tubes</li><li>05-400-207 for one microplate</li></ul>

    Specifications

    Width (English) 8.7 in.
    Width (Metric) 22cm
    Wattage 90w
    Hertz 50/60Hz
    Temperature Range (Metric) 13 Below ambient to 99°C
    Electrical Requirements 120V 50/60Hz
    Display Digital
    Automation Interface RS232C
    Includes 24 x 1.5mL and 1 x MTP/DWP thermoblocks, 2 free thermoblocks (8 x 15mL conical and 4 x 50mL conical)
    Weight (English) 7 lb.
    Weight (Metric) 3.2kg
    Temperature Accuracy ±0.5 From 20 to 45, ±2 below 20 and above 45°C
    Voltage 120V
    Height (Metric) 12.5cm
    Height (English) 4.9 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit