Eppendorf™ Thermomixer™ R Accessory, Thermoblock Dry Blocks Available on GSA/VA Contract for Federal Government customers only.

Ensure precise “fit” for common lab tubes

Manufacturer: Eppendorf™ 022670506

 View more versions of this product

Catalog No. 05-400-202

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    For Use With (Application) For 24 x 0.5mL micro test tube
    Product Type Dry Block for Thermomixer R
    Includes IsoTherm rack and 0°C cool pack
    Max. Speed 1500rpm
    Temperature (Metric) Maximum 99°C
    For Use With (Equipment) For 24 x 0.5mL micro test tube

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit