Eppendorf™ Vacufuge™ Concentrator Available on GSA/VA Contract for Federal Government customers only.

Three aeration modes to concentrate DNA/RNA, proteins, and other samples quickly

Manufacturer: Eppendorf™ 022820125

 View all options for this product

Catalog No. 07-748-16


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Temperature Range (Metric) 30, 45, 60°C
    Includes 48 x 1.5 to 2mL Fixed angle rotor (increasing capacity up to 144 samples), integrated PTFE vacuum pump (40L/min.) and vapor trap, transparent lid
    Max. Vacuum 20mbar
    Voltage 120V
    Hertz 50/60Hz
    Height (English) Exterior 12 in.
    Length (English) Exterior 21 in.
    Width (English) Exterior 13 in.
    Electrical Requirements 220V 50/60Hz
    Displacement Range 40L/min.
    Length (English) 21 in.
    Height (English) 12 in.
    Height (Metric) 30cm
    Length (Metric) 53cm
    Material Stainless Steel
    Maximum Force 240 x G
    Speed 1400rpm
    Weight (English) 68.34 lb.
    Wattage 350w
    Weight (Metric) 31kg
    Width (Metric) 32cm
    Width (English) 13 in.
    Dimensions (L x W x H) 21 x 13 x 12 in. (53 x 32 x 30cm)
    For Use With (Equipment) 48 x 1.5 to 2.0mL tubes

    Combines centrifugal force and vacuum. For gentle concentration of DNA, RNA, nucleotides, proteins, and samples for gel electrophoresis.

    • Available as a basic instrument for use with existing pumps (with minimum vacuum pressure of 20mbar) or as a complete system with a maintenance-free PTFE vacuum pump (40L/min.) and vapor trap
    • Three aeration modes (aqueous, alcohol, and off) maximize evaporation efficiency, prolong pump life span, and reduce processing time by up to 20%
    • Corrosion-resistant stainless-steel chamber withstands chemical exposure
    • Maximum speed/force: 1400rpm/240xG
    • Brake function brings rotor to a faster stop
    • Space-saving design with low noise level of ≤60dBA for the compact laboratory
    • Choice of four heating levels (ambient, 30°, 45° and 60°C) provides optimal evaporation speed for your samples

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit