Learn More
Eppendorf Vacufuge Rotors
Fixed-angle rotors for vacuum concentrator Vacufuge plus
$860.00
Specifications
Angle | Fixed |
---|---|
Max. RCF | 240 x g |
Max. Speed | 1,400rpm |
Type | Rotor |
For Use With (Equipment) | Vacufuge Plus Vacuum Concentrators |
Catalog Number | Mfr. No. | Max. Tube Diameter | Max. Tube Length | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Max. Tube Diameter | Max. Tube Length | Price | Quantity & Availability | ||||
05-400-247
|
Eppendorf
022822136 |
2cm | 5.5cm |
Each for $860.00
|
|
05-400-246
![]() |
Eppendorf
022822179 |
1.8cm | 12cm |
Each for $860.00
|
|
05-400-248
|
Eppendorf
022822217 |
3.1cm | 5.5cm |
Each for $860.00
|
|
07-748-30
|
Eppendorf
022822225 |
1.7cm | 12.3cm |
Each for $860.00
|
|
05-400-245
|
Eppendorf
022822233 |
1.6cm | 12cm |
Each for $860.00
|
|
Description
- For use with Model 5301
- Variety of sizes available
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Fixed | |
1,400rpm | |
Vacufuge Plus Vacuum Concentrators |
240 x g | |
Rotor |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.