Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5427 R Available on GSA/VA Contract for Federal Government customers only.

For high sample throughput

Manufacturer:  Eppendorf™ 022620700

 View more versions of this product

Catalog No. 05-100-152


  Check Availability
Add to cart

Specifications

Description

  • Ideal solution for high-end research applications
  • Aerosol-tight Eppendorf QuickLock™ rotors for time saving
  • Features our unique OptiBowl™ design for whisper quiet operation
  • Equipped with a soft-touch one-finger lid closure for ergonomic operation
  • Automatic rotor recognition and imbalance detection for maximum safety
  • Maintains constant 4°C at maximum speed that helps in keeping sample cool
  • Unique swing-bucket rotor for 24 x 1.5/2mL tubes ideal for gradient centrifugation
  • Compact footprint make it easy to store
  • Built-in condensation drain to eliminate water accumulation and prevent corrosion
  • ECO shut-off can be adjusted to engage after 8, 4, 2, or 1 hour of nonuse to reduce energy consumption and extend compressor life (can be deactivated in menu)

Specifications:

  • Dimensions: D x W x H: 21.3 x 12.6 x 10 in. /54 x 31.9 x 25.4cm
  • Max.g-force: 25000 rcf
  • Speed range: 100-16220rpm
  • Max. capac.: 48 x 1.5/2.0mL tubes
  • Weight w/o: 66.1 lb. (30kg)
  • Noise level: less than 54dB
  • Power supply: 120V/50-60Hz
  • Acceleration and Deceleration time: 18sec
  • Teperature control range: -11° to +40°C

Description & Specifications

Specifications

16,220rpm
120V
48x1.5/2mL AT-QL
120V/50-60Hz
30kg
50/60Hz
Aerosol-tight QuickLock rotor FA-45-48-11
16220rpm
66.1 lb.
Centrifuge 5427 R
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit