Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Centrifuge 5427 R
For high sample throughput
Supplier: Eppendorf™ 022620703
Description
- Ideal solution for high-end research applications
- Aerosol-tight Eppendorf QuickLock™ rotors for time saving
- Features our unique OptiBowl™ design for whisper quiet operation
- Equipped with a soft-touch one-finger lid closure for ergonomic operation
- Automatic rotor recognition and imbalance detection for maximum safety
- Maintains constant 4°C at maximum speed that helps in keeping sample cool
- Unique swing-bucket rotor for 24 x 1.5/2mL tubes ideal for gradient centrifugation
- Compact footprint make it easy to store
- Built-in condensation drain to eliminate water accumulation and prevent corrosion
- ECO shut-off can be adjusted to engage after 8, 4, 2, or 1 hour of nonuse to reduce energy consumption and extend compressor life (can be deactivated in menu)
Specifications:
- Dimensions: D x W x H: 21.3 x 12.6 x 10 in. /54 x 31.9 x 25.4cm
- Max.g-force: 25000 rcf
- Speed range: 100-16220rpm
- Max. capac.: 48 x 1.5/2.0mL tubes
- Weight w/o: 66.1 lb. (30kg)
- Noise level: less than 54dB
- Power supply: 120V/50-60Hz
- Acceleration and Deceleration time: 18sec
- Teperature control range: -11° to +40°C
Specifications
16,220 rpm | |
Aerosol-tight QuickLock rotor S-24-11-AT | |
66.1 lb. (30 kg) |
5427R Centrifuge | |
120 V, 50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title