Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Racks
epT.I.P.S.™ Rack with Eppendorf™ Pipette Tips meet the most stringent requirements of the pharmaceutical and food industries, molecular biology, and cell technology.
$133.98 - $168.53
Specifications
Filtered | Non-Filtered |
---|---|
Sterility | Sterile |
Autoclavable | Autoclavable |
Model | epT.I.P.S.™ Racks |
Certifications/Compliance | ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Quantity | Price | Quantity & Availability | |||
05-414-048
|
Eppendorf™
0030071557 |
0.1 to 20 μL | Medium Gray | 960 (10 × 96) Tips |
Pack of 960 for $168.53
|
|
05-414-047
|
Eppendorf™
0030071565 |
2 to 200 μL | Yellow | 960 (10 × 96) Tips |
Pack of 960 for $133.98
|
|
05-413-995
|
Eppendorf™
0030071573 |
20 to 300 μL | Orange | 960 (10 × 96) Tips |
Pack of 960 for $133.98
|
![]() |
05-413-996
|
Eppendorf™
0030071581 |
50 to 1000 μL | Blue | 960 (10 × 96) Tips |
Pack of 960 for $145.86
|
|
05-413-997
|
Eppendorf™
0030071590 |
50 to 1250 μL | Green | 960 (10 × 96) Tips |
Pack of 960 for $145.86
|
|
05-413-998
|
Eppendorf™
0030071620 |
0.1 to 5 mL | Violet | 120 (5 × 24) Tips |
Pack of 120 for $145.86
|
|
Description
- epT.I.P.S.™ Racks - Eppendorf™ Pipette Tips provide maximum biological purity
- Guaranteed PCR clean, sterile, pyrogen-free, ATP-free, and bacterial DNA-free
- They meet the most stringent requirements of the medical, pharmaceutical and food industries
- Also meets requirements outlined for molecular biology and cell biology
- Batch number and expiration date on each rack label
- Lot-specific certificates by independent laboratory available for download
- Modern slim rack design with reclosable lid
- Improved sustainability with 20% less polypropylene consumed per rack
- Compatibility with Eppendorf™ pipettes and non- Eppendorf™ pipettes
Specifications
Non-Filtered | |
Autoclavable | |
ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available | |
Store dry at room temperature. | |
Rack | |
Racks, Lid | |
Yes | |
Polypropylene |
Sterile | |
epT.I.P.S.™ Racks | |
Sterile, Pyrogen/endotoxin, Human DNA, Bacterial DNA, DNase, RNase, PCR inhibitor, and ATP free | |
Pipetting, Dispensing, Mixing liquids for molecular biology, Microbiology, Cell technology (stem cell research, transgenic animals/plants), Research (medial research, agriculture and aquaculture research), Quality control (food and beverage, water supply, environmental monitoring), and Forensic applications. | |
Pipette Tips | |
Yes | |
epT.I.P.S.™ | |
Drop Shaped/Square |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title