Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ epT.I.P.S.™ Racks Pipette Tips

Eppendorf™ Biopur™ Pipette Tips meet the most stringent requirements of the pharmaceutical and food industries, molecular biology, and cell technology. Available in Eppendorf Quality™ or PCR Clean in volumes ranging from 0.10 to 10 mL.

$60.00 - $73.00

Specifications

Certifications/Compliance DIN EN ISO 11607, DIN EN 868-2-10
Clean Claims Ensured PCR clean
Color Colorless
Description Pyrogen-, ATP-, and DNA-free
Disposable Yes
View More Specs

Products 3
Catalog Number Mfr. No. Product Type Volume (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Volume (Metric) Price Quantity & Availability  
05-413-999
View Documents
Eppendorf™
0030071638
Eppendorf Quality™ 0.1 to 5 mL
Pack of 120 for $60.00
Add to cart
 
05-414-000
View Documents
Eppendorf™
0030071646
Eppendorf Quality™ 0.2 to 5 mL
Pack of 120 for $73.00
Add to cart
 
05-414-002
View Documents
Eppendorf™
0030071662
PCR Clean 0.1 to 5 mL
Pack of 120 for $72.00
Add to cart
 
Description

Description

  • Highest biological purity grade
  • Ensured PCR clean, and sterile
  • Pyrogen-, ATP- and DNA-free
  • Sterility packaging complies with DIN EN ISO 11607 and DIN EN 868-2-10
  • Modern slim rack design with reclosable lid
  • Packed in Racks with 24, 48, 96, or 384
  • For use in the pharmaceutical and food industries, molecular biology, and cell technology
  • Improved sustainability with 35% less polypropylene consumed per Rack
  • Each production lot is inspected continuously by an independent laboratory
  • Lot-specific certificates are available
Specifications

Specifications

DIN EN ISO 11607, DIN EN 868-2-10
Colorless
Yes
Eppendorf Pipettes
5 Racks x 24 Tips
Sterile
Ensured PCR clean
Pyrogen-, ATP-, and DNA-free
Molecular Biology, Cell Technology, Pharmaceuticals, and Food Industry
Rack
epT.I.P.S.™ PipetteTips
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit