ER Advanced Ceramics Inc™ Jar Mills

Space-saving roller mills grind algae, crystalline chemicals, coal, inks, paints, pigments, plant aggregates, rocks and soils

Manufacturer: ER Advanced Ceramics, Inc.Supplier Diversity Partner M93174DC

 View more versions of this product

Catalog No. 08-381-3

  Check Availability
Add to Cart

Required Accessories : Collection jar and grinding media (sold separately online)

    Specifications

    Length (English) 30 in.
    Diameter (English) Outside 2 to 10 in.
    Diameter (Metric) Outside 5 to 25.4cm
    Dimensions (L x W x H) 30 x 12.8 x 15.8 in. (77 x 32.4 x 40cm)
    Electrical Requirements 115V 60Hz
    For Use With (Application) Ideal for space saving roller mills grind algae, crystalline chemicals, coal, inks, paints, pigments, plant aggregates, rocks and soils
    Height (English) 15.8 in.
    Height (Metric) 40cm
    Horsepower 0.25
    Length (Metric) 77cm
    Material Rubber
    Model 764AVM
    Speed 20 to 300rpm
    Watts 186.5w
    Weight (English) 90 lb.
    Weight (Metric) 40.82kg
    Width (English) 12.8 in.
    Width (Metric) 32.4cm
    Hertz 60Hz
    Voltage 115V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit