ER Advanced Ceramics Inc™ Jar Mills

Space-saving roller mills grind algae, crystalline chemicals, coal, inks, paints, pigments, plant aggregates, rocks and soils

Manufacturer: ER Advanced Ceramics, Inc.Supplier Diversity Partner M93120DC1/3

 View more versions of this product

Catalog No. 08-381-8

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Part Not Found  Please contact customer service at 1-800-766-7000 with error code:999. 


Required Accessories : Collection jar and grinding media (sold separately online)

    Specifications

    Hertz 60Hz
    Voltage 115V
    Diameter (Metric) Outside 5 to 25.4cm
    Diameter (English) Outside 2 to 10 in.
    For Use With (Application) Ideal for space saving roller mills grind algae, crystalline chemicals, coal, inks, paints, pigments, plant aggregates, rocks and soils
    Height (Metric) 27cm
    Height (English) 10.6 in.
    Horsepower 0.25
    Length (English) 16 in.
    Length (Metric) 41cm
    Model 755RMV
    Material Rubber
    Speed 20 to 300rpm
    Watts 186.5w
    Weight (English) 60 lb.
    Weight (Metric) 27kg
    Width (Metric) 26.7cm
    Width (English) 10.5 in.
    Dimensions (L x W x H) 16 x 10.5 x 10.6 in. (41 x 26.7 x 27cm)
    Electrical Requirements 115V 60Hz

    • Variable speed from 20 to 300rpm
    • Roller design keeps jar centered, eliminates creepage
    • Rubber roller constrution eliminates static electricity
    • DC motor with solid-state controls
    • Welded construction, with roller chain drives and sealed ball bearings
    • Single- or multi-tier models
    • Three-position adjustment on all rollers except bottom one on two- and three-tier models
    • Metal pans on mult-tier mills contain jar contents in case of breakage or spillage

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit