Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ Ergo Clamp-on LED Task Light

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 2012 LEDR

 View more versions of this product

Catalog No. 11-990-101


Add to cart

Includes: LEDr bulb

Description

Description

  • Add light to any work area with efficient, position able LED task lighting
  • Articulated arm.
  • 800 lm, 4000° K lamp supplied draws just 11w.
  • 6in. diameter ventilated shade.
  • Easy grab handle with built in on/off slide switch to position light without touching the shade. The baked-on white enamel internal reflector optimizes light output while evenly diffusing it over work surface.
  • Long-lasting porcelain socket.
  • Swivel socket clamp base mounts onto surfaces up to 2 3/4in. thick
  • 8 ft grounded plug.
  • Three year warranty.
  • Made in USA.
  • Available Colors: Black

Certifications

UL Listed, CSA Certified

Recommended Storage

Ambient

Warranty and Services

Three Year Limited Warranty

Specifications

Specifications

UL Listed, CSA Certified
LEDr bulb
8 ft. Cord
800 lm, 4000 K LED lamp supplied draws just 11w
Metal
11w
Desk Lighting and Task Lighting
Base: Swivel socket clamp mountArm: Spring tension articulated arm, pivot headSwitch: Slide switch on handle
30in.
LED-R TASK
120V
LED Task Lamp
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit