Ergodyne™ Arsenal™ Duffel Bags

Hold and separate turnout gear, equipment, and personal items

Manufacturer: ERGODYNE 13022

 View more versions of this product

Catalog No. 19-130-0562

  Check Availability
Add to Cart

    Specifications

    Capacity 104L, 6300 cu. in.
    Dimensions (L x W x H) 89 x 36 x 36cm (35 x 14 x 14 in.)
    Includes Heavy duty ribbed straps top and side, heavy duty No. 8 zippers, removable adjustable shoulder strap, strap grabber, two end zipper pockets
    Weight (English) 1.25 lb.
    Width (English) 36 in.
    Width (Metric) 91.4cm
    Color Red
    Material Nylon
    Product Type Duffel Bag
    Quantity Each
    Depth (English) 15 in.
    Depth (Metric) 38.1cm
    Height (English) 15 in.
    Height (Metric) 38.1cm
    Weight (Metric) 0.56kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit