Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ GloWear™ 8320Z Type R Class 3 Standard Vest

$15.58

Specifications

Material Polyester
No. of Pockets 3
Tape Type 2 in. 3M™ Scotchlite™ reflective stripes
View More Specs

Products 8
Catalog Number Mfr. No. Color Size Size (English) Chest Size (Metric) Chest Price Quantity & Availability  
Catalog Number Mfr. No. Color Size Size (English) Chest Size (Metric) Chest Price Quantity & Availability  
19-130-2338
View Documents
Ergodyne™
22117
Orange 2X to 3X-Large 52 to 58 in. 132 to 147 cm
Each for $15.58
Add to cart
 
19-130-2336
View Documents
Ergodyne™
22113
Orange Small to Medium 36 to 44 in. 91 to 112 cm
Each for $15.58
Add to cart
 
19-130-2337
View Documents
Ergodyne™
22115
Orange Large to X-Large 44 to 52 in. 112 to 132 cm
Each for $15.58
Add to cart
 
19-130-2342
View Documents
Ergodyne™
22127
Lime 2X to 3X-Large 52 to 58 in. 132 to 147 cm
Each for $15.58
Add to cart
 
19-130-2340
View Documents
Ergodyne™
22123
Lime Small to Medium 36 to 44 in. 91 to 112 cm
Each for $15.58
Add to cart
 
19-130-2341
View Documents
Ergodyne™
22125
Lime Large to X-Large 44 to 52 in. 112 to 132 cm
Each for $15.58
Add to cart
 
19-130-2343
View Documents
Ergodyne™
22129
Lime 4X to 5X-Large 58 to 64 in. 147 to 163 cm
Each for $15.58
Add to cart
 
19-130-2339
View Documents
Ergodyne™
22119
Orange 4X to 5X-Large 58 to 64 in. 147 to 163 cm This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Specifications

Specifications

Polyester
3
2 in. 3M™ Scotchlite™ reflective stripes
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit