Ergodyne™ GloWear 8380 Bomber Jackets

Manufacturer: ERGODYNE 24482

 View more versions of this product

Catalog No. 19-147-447

  Check Availability
Add to Cart

    Specifications

    Size Small
    Includes Inset hood with drawstring and stoppers
    Material Polyester
    Tape Type 2 in. 3M™ Scotchlite™ reflective stripes
    Height (English) 3 in.
    Closure Type Storm Front, Zipper, Snap
    Height (Metric) 7.6cm
    Length (English) 25 in.
    Length (Metric) 63.5cm
    Liner Material Fleece
    Size (English) Chest 34 to 36 in.
    Coating Polyurethane
    Size (Metric) Chest 86 to 91cm
    Weight (English) 3.2 lb.
    Weight (Metric) 1.4kg
    Certifications/Compliance ANSI ISEA 107 Class 3, Level 2
    Color Orange
    Dimensions (L x W x H) 25 x 19.5 x 3 in. (63.5 x 49.5 x 7.6cm)
    Width (English) 19.5 in.
    Width (Metric) 49.5cm
    For Use With (Application) Flagging crew, road construction, utility crew, survey crew, construction, railway workers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit