Ergodyne™ GloWear 8380 Bomber Jackets

Manufacturer: ERGODYNE 24484

 View more versions of this product

Catalog No. 19-147-449

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 25 x 19.5 x 3 in. (63.5 x 49.5 x 7.6cm)
    Size Large
    Includes Inset hood with drawstring and stoppers
    Material Polyester
    Tape Type 2 in. 3M™ Scotchlite™ reflective stripes
    Height (English) 3 in.
    Closure Type Storm Front, Zipper, Snap
    Height (Metric) 7.6cm
    Length (English) 25 in.
    Liner Material Fleece
    Size (English) Chest 38 to 42 in.
    Coating Polyurethane
    Size (Metric) Chest 97 to 107cm
    Weight (English) 3.2 lb.
    Certifications/Compliance ANSI ISEA 107 Class 3, Level 2
    Color Orange
    Width (English) 19.5 in.
    Width (Metric) 49.5cm
    Length (Metric) 63.5cm
    Weight (Metric) 1.4kg
    For Use With (Application) Flagging crew, road construction, utility crew, survey crew, construction, railway workers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit