Ergodyne™ GloWear 8385 Class III 4-in-1 Jackets

Manufacturer: ERGODYNE 24377

 View more versions of this product

Catalog No. 19-147-468

  Check Availability
Add to Cart

    Specifications

    Size 3X-Large
    Includes Inset hood with drawstring and stoppers, removable sleeves
    Material 300 Denier Oxford
    Tape Type 2 in. 3M™ Scotchlite™ reflective stripes
    Closure Type Storm Front, Zipper, Snap
    Liner Material Thinsulate™
    No. of Pockets 8.0
    Size (English) Chest 50 to 54 in.
    Coating Polyurethane
    Size (Metric) Chest 127 to 137cm
    Certifications/Compliance ANSI ISEA 107 Class 3, Level 2
    Color Orange
    For Use With (Application) Flagging crew, road construction, utility crew, survey crew, construction, railway workers

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit