Ergodyne™ GloWear™ 8397 Class III Hi-Vis Sweatshirt

Manufacturer: ERGODYNE 21675

 View more versions of this product

Catalog No. 19-130-2359D

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 10.25 x 1 x 15.25 in. (26 x 2.5 x 38.7cm)
    Material Polyester
    Size X-Large
    Tape Type 2 in. Reflective stripes
    Width (English) 1 in.
    Width (Metric) 2.5cm
    Height (English) 15.25 in.
    Height (Metric) 38.7cm
    Length (Metric) 26cm
    Certifications/Compliance ANSI 107 Class 3, EN 471
    Length (English) 10.25 in.
    Color Lime Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit