Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ GloWear™ 8397 Class III Hi-Vis Sweatshirt
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- ANSI-compliant polyester polar fleece (8 oz.)
- Wicked™ treated
- 2 in. Level 2 ANSI-compliant reflective tape strips (one 360°, two vertical, four sleeves)
- Lime color
Compliance
Meets ANSI 107-Class III, EN 471-Class III standards
Specifications
Size | 3X-Large |
Material | Polyester |
Color | Lime Green |
Certifications/Compliance | ANSI 107 Class 3, EN 471 |
Tape Type | 2 in. reflective stripes |
Length (English) | 10.25 in. |
Length (Metric) | 26 cm |
Height (English) | 15.25 in. |
Height (Metric) | 38.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction