Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ GloWear™ 8910 Class E Hi-Vis Pants
Click to view available options
Color:
Green
Orange
Size:
2X-Large/3X-Large
4X-Large/5X-Large
Large/X-Large
Small/Medium
Size (English) Waist:
40 in.
40 to 46 in.
46 to 52 in.
52 to 58 in.
Size (Metric) Waist:
101.6 cm
101.6 to 117 cm
116.8 to 132 cm
132 to 147 cm
Specifications
Size | Small/Medium |
Material | Polyester |
Color | Orange |
Closure Type | Hook and Loop |
Size (English) Waist | 40 in. |
Size (Metric) Waist | 101.6 cm |
Waist Style | Drawstring |
Dimensions (L x W x H) | 10.25 x 1 x 15.25 in. (26.03 x 2.54 x 38.73 cm) |
Length (English) | 10.25 in. |
Length (Metric) | 26.03 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction