Ergodyne GloWear 8910 Class E Pants

Manufacturer: ERGODYNE 22957

 View more versions of this product

Catalog No. 19-130-2366

  Check Availability
Add to Cart

    Specifications

    Length (English) 10.25 in.
    Height (English) 15.25 in.
    Length (Metric) 26.03cm
    Height (Metric) 38.73cm
    Material Polyester
    Waist Style Drawstring
    Size (Metric) Waist 116.8 to 132cm
    Size 2X-Large, 3X-Large
    Width (English) 1 in.
    Size (English) Waist 46 to 52 in.
    Width (Metric) 2.54cm
    For Use With (Application) Flagging crew, road construction, utility crew, survey crew, construction, railway workers
    Color Lime
    Closure Type Hook and Loop
    Dimensions (L x W x H) 10.25 x 1 x 15.25 in. (26.03 x 2.54 x 38.73cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit