Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ GloWear™ 8205HL Type R Class 2 Super Econo Mesh Vest
Click to view available options
Color:
Lime
Orange
Size:
2X-Large to 3X-Large
4X-Large to 5X-Large
Large to X-Large
Small to Medium
Size (English) Chest:
36 to 44 in.
44 to 52 in.
52 to 58 in.
58 to 64 in.
Size (Metric) Chest:
112 to 132 cm
132 to 147 cm
147 to 163 cm
91 to 112 cm
Specifications
Color | Lime |
Size | 4X-Large to 5X-Large |
Size (English) Chest | 58 to 64 in. |
Size (Metric) Chest | 147 to 163 cm |
Tape Type | 2 in. Reflective stripes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction