Ergodyne GloWear Hi-Vis Headwear

Manufacturer: ERGODYNE 23257

 View more versions of this product

Catalog No. 19-147-479

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ANSI 107
    Color Orange
    Dimensions (L x W x H) 12 x 8 x 6 in. (30.48 x 20.32 x 15.24cm)
    Quantity Each
    For Use With (Application) Road construction, utility crew, survey crew, construction, railway workers, baggage handlers, warehousing and distribution
    Includes Wide brim, vented mesh panels
    Material Oxford Polyester
    Size Small, Medium
    Width (English) 8 in.
    Height (Metric) 15.24cm
    Width (Metric) 20.32cm
    Height (English) 6 in.
    Length (English) 12 in.
    Length (Metric) 30.48cm
    Style Wide brim
    Weight (English) 4 oz.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit