Ergodyne™ ProFlex™ 100 Economy Back Support

Economical with essential lower back and abdominal support

Manufacturer: ERGODYNE 11386

 View all options for this product

Catalog No. 19-035-260C


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Size 2XL
    Closure Type Adjustable two stage
    Color Black
    Product Type Economy Back Support
    For Use With (Application) Economical with essential lower back and abdominal support, material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, sherpa porters
    Material 280D Spandex™
    Size (English) Waist 42 to 46 in.
    Model 100
    Size (Metric) Waist 107 to 117cm
    Webbing Type Tracked
    Webbing Material Rubber
    Width (English) 15.19 in.
    Width (Metric) 15.8cm
    Includes 1.5 in. Adjustable Elastic suspenders, non-conductive Polypropylene stays, stretchable bias binding with zig-zag stitching

    • Rubber-track webbing keeps the back support in place for comfortable wear
    • Adjustable two-stage closure adjusts first for exact fit and then for desired level of tension as a reminder to lift properly when wearer is ready to lift
    • 280D Spandex™ body material for breathable comfort
    • Elastic suspenders adjust for an exact fit
    • Machine washable

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit