Ergodyne ProFlex 1100SF Back Supports

Manufacturer: ERGODYNE 11607

 View more versions of this product

Catalog No. 19-039-293F

  Check Availability
Add to Cart

    Specifications

    Model 1100SF
    Width (English) 10 in.
    Width (Metric) 13.3cm
    Closure Type Adjustable two stage
    Color Black
    For Use With (Application) Material handling, construction, warehousing/distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, pall bearers
    Includes Patented non-conductive sticky fingers™ stays, 1.25 in. knit Elastic suspenders, power panel Positioners™, stretchable bias binding with zig-zag stitching
    Material 280D Spandex™
    Size (English) Waist 46 to 52 in.
    Size (Metric) Waist 117 to 132cm
    Product Type Proflex™ Standard Back Support
    Size 3XL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit