Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ ProFlex™ 4020 Wrist Supports
Limit downward wrist movement during repetitive work
Supplier: Ergodyne™ 70286
Description
- Lightweight, compact design helps to maintain a neutral position
- Patented Open-Center Stay™
- Contoured design follows natural shape of wrist for exact fit
- Neoprene body cloth conforms to wrist and hands for comfortable, glovelike fit
- Interior ventilation holes keep hands dry for added comfort
- Machine washable
- Blue
Order Info
Sold individually
Specifications
Gray | |
Proflex™ Wrist Support | |
Large/X-Large | |
Patented open-center Stay™, interior ventilation holes | |
Limit downward wrist movement | |
4020 | |
18 to 20 cm |
Two stage hook and loop | |
Contoured | |
Designed to relieve stress associated with repetitive strain and overuse injuries and also for food processing, picking, packing, assembly, fabrication, office, retail and light industrial | |
Left | |
Neoprene | |
7 to 8 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction