Ergodyne™ ProFlex™ 710 Full-Fingered Trades Gloves

Superb dexterity, function and protection for the skilled professional

Manufacturer: ERGODYNE 16156

 View more versions of this product

Catalog No. 19-147-221E

  Check Availability
Add to Cart

    Specifications

    Finger Style Full
    Circumference (English) Hand 11 to 12 in.
    Glove Cuff Style Woven Elastic
    Includes Neoprene knuckle pad, micro injected closure
    Length (English) 11 in.
    Length (Metric) 27.94cm
    Material Spandex™, Synthetic Leather
    Circumference (Metric) Hand 28 to 30cm
    Size 2X-Large
    Color Black
    Cut Resistance Rating Level 3

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit